Free Shipping : For every order of $350 or more with the promo code : FREESHIP

BROKEN STUD REMOVER SET

690.14 - UNSPSC 23240000
BROKEN STUD REMOVER SET BROKEN STUD REMOVER SET
BROKEN STUD REMOVER SET

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drill Guides A-K
Drills 3.2, 4.8, 6.4, 8.0, 8.7
EAN 4054458064769

Features

Studs which have been sheared off level to the surface or are emerging from the surface have to be centre punched
If the stud is broken below the surface, the bore has to be drilled down to the shear point according to the external diameter of the drill guide. Pre-drill the broken stud
Enlarge the hole for correct mandrel
Hammer mandrel into hole
Slide nut to bottom of mandrel and unscrew bolt gently without tilting

Contents

Drill Guides A-K
Drills: 3.2/4.8/6.4/8.0/8.7
Mandrels and removing nuts

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.